Motion
RS1812NGX20

LIFT-ALL
RS1812NGX20

Tie-down Strap - 12.0000 in Width, Nylon
MI ITEM #09069028
MFR #RS1812NGX20
Price$907.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1812NGX20

Tie-down Strap - 12.0000 in Width, Nylon
MI ITEM #09069028
MFR #RS1812NGX20

Mfr description
RS1812NGX20 12" X 20 FT WEBMASTER 1600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.26/each

Specifications

Dimensions

  • Overall Length
    20.0000 ft, 6.10 m
  • Sling Length
    20 ft
  • Strap Width
    12.0000 in
  • Weight
    14.69 lbs
  • Width
    12 in

Details

  • Basket Capacity
    53800 lbs, 24403.25 kg
  • Choker Capacity
    26900 lbs, 12201.62 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    44800 lbs, 20320.92 kg
  • Manufacturer Upc Number
    697886304065
  • Material
    Nylon
  • Nominal Break Strength
    32000 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    Towing and Recovery Strap
  • Safety Bulletin
    Included
  • Strap Material
    Polyester
  • Suggested Addition
    Soft Shackles
  • Type of Hook
    Loop End
  • Ultimate Break Strength Or Proof Tst
    96000 lbs
  • UPC_NO
    697886304065
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)