Motion
48-73-8932

MILWAUKEE TOOL
48-73-8932

High Visibility Cut Level 3 Polyurethane Dipped - L
MI ITEM #09185456
MFR #48-73-8932
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8932

High Visibility Cut Level 3 Polyurethane Dipped - L
MI ITEM #09185456
MFR #48-73-8932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.48/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    Large

Details

  • Additional Details
    Reinforced Fingertips, High Visibility, Machine Washable
  • Coating Material
    Nitrile
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knit
  • Manufacturer Upc Number
    045242553617
  • Material
    Polyurethane
  • Material Type
    Knit Gloves - Coated
  • Other Standards Met
    ANSI A3
  • Package Quantity
    1
  • UPC_NO
    045242553617

Overview

Mfr description
48-73-8932 HIGH-VISIBILITY CUT LEVEL 3
  • Better fit, better protection
  • ANSI cut level 3
  • Reinforced nitrile coating between thumb and finger
  • 15 Gauge for better dexterity
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: 3 (Range 1-5)
  • EN388 Tear: 4 (Range 1-4)
  • EN388 Puncture: 2 (Range 1-4)
  • EN388 (TDM test) cut: C (Range A-F)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought