Motion
00 20 13

KNIPEX
00 20 13

5 Pc 1000V Insulated Pliers and Screwdriver Set
MI ITEM #10652263
MFR #00 20 13
Price$281.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 13

5 Pc 1000V Insulated Pliers and Screwdriver Set
MI ITEM #10652263
MFR #00 20 13

Mfr description
00 20 13 5 PC INSULATED SET 2 PLIERS,
  • Five of KNIPEX best-selling insulated pliers and screwdrivers in one set.
  • Includes 1 each of: 8" Long Nose Pliers w/ Cutter-1,000V Insulated(26 16 200), 6-1/4" Diagonal Cutter Chrome Plated-1,000V Insulated (70 06 160), PH2 Screwdriver and two Slotted Screwdrivers.
  • Pliers are chrome plated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.01/each

Specifications

Dimensions

  • Weight
    1.705 lbs.

Details

  • Country of Origin
    Germany
  • Description
    5 Pc 1000V Insulated Pliers and Screwdriver Set
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes - (1) 26 16 200 8" Long Nose Pliers w/ Cutter-1,000V Insulated, (1) 70 06 160 6-1/4" Diagonal Cutter Chrome Plated-1,000V Insulated, (1) -Screwdrivers for Slotted Screws, 160i (1) - Screwdrivers for Slotted Screws, 160i (1) - Screwdrivers for Cross Recessed Phillips Screws, 162i PH.
  • Includes
    70 06 160, PH2 Screwdriver, Two Slotted Screwdrivers, 26 16 200
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221010911
  • Material
    SET
  • Number Of Pieces
    5
  • Set Type
    Pliers and screwdriver set
  • UPC_NO
    843221010911

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)