Motion
MK-296-L

ANSELL
MK-296-L

Disposable Glove - Large Size, Nitrile, Black Color
MI ITEM #14894706
MFR #MK-296-L
Price$29.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
MK-296-L

Disposable Glove - Large Size, Nitrile, Black Color
MI ITEM #14894706
MFR #MK-296-L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.42/each

Specifications

Dimensions

  • Finger Thickness
    0.15 mm;6 mil
  • Glove Size
    Large
  • Palm Thickness - Imperial
    0.12 mm;4.7 mil

Details

  • Application
    Food Handling
  • Color
    Black
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Exam Glove

Overview

Mfr description
MK-296-L MICROFLEX MK-296 MIDKNIGHT L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought