Brochure highlighting Motion�s custom hydraulic power unit (HPU) capabilities, including engineering, fabrication, testing, installation, maintenance, and retrofit services. It outlines supported applications and industries and showcases stock HPU units with technical specifications such as horsepower, flow rate, pressure, tank capacity, and dimensions.
NTN ULTAGE Spherical Roller Bearings are high-capacity, self-aligning bearings designed to carry heavy radial loads and combined radial/axial loads. Their spherical roller design accommodates shaft misalignment and deflection, making them well suited to demanding industrial applications such as conveyors, gearboxes, pumps, fans, and heavy machinery.
NTN's Sentinel Series is a premium line of corrosion resistant products developed for the harsh conditions of the food & beverage industry. With available products ranging from deep groove ball bearings, bearing inserts and mounted units available in numerous combinations of housings, protective covers, grease and sealing options, Sentinel Series provides a family of food & beverage market solutions to improve overall equipment effectiveness, increase production and provide value.
NTN Sentinel Series bearings for industrial bakeries are stainless-steel, two-bolt flange replacement bearing units designed to improve reliability in baking equipment. They provide a direct interchange for certain OEM units and feature a reusable cast stainless-steel housing, stainless insert with set-screw locking, extended end cap, and oil-type back seals. The design helps reduce maintenance, downtime, and potential plastic contamination in food-production environments.
NTN LLU Sealed Ball Bearings with Solid Lube are designed for conveyor and industrial equipment operating in wet, humid, or contamination-prone environments. Their full-contact seals and solid lubricant help resist water ingress and lubricant washout, supporting longer bearing life and reduced maintenance needs.
NTN Sentinel Series three-bolt flange units gave a major poultry producer a readily available, drop-in replacement for OEM bearings in packaging conveyor equipment�eliminating extended lead times and reducing annual bearing costs by $5,070.
NTN TOPLINE deep groove ball bearings are engineered for high-speed and extreme-temperature applications, with specialized options for operating conditions from -60�C to +350�C.
NTN Guardian combines wireless vibration and temperature sensors, cloud-based analytics, and expert support to detect equipment issues early, improve asset reliability, and reduce unplanned downtime.
NTN ULTRA-CLASS mounted ball bearing units provide durable, contamination-resistant performance through solid-base housings, black oxide-coated inserts, advanced sealing, and secure ball-point set screws.
Dodge Safety Mounted Bearings Brochure
GPS-enhanced sonar mapping service that provides subsurface data to support more accurate, cost-effective wastewater assessment and decision-making.
Drylet Aqua Assist is a wastewater-treatment biocatalyst service that embeds beneficial microbes in a non-toxic porous media. It is applied to aeration basins to support the biological treatment process, improve clarifier settling, reduce biosolids and hauling needs, and increase treatment capacity�typically without new equipment.
Biological dredging solution using a patented biocatalyst to remediate fats, oils, grease, and solids in wastewater lagoons. It helps restore lagoon capacity and improve biological-treatment efficiency without mechanical dredging or major capital expense.
Graco SaniForce is a premium line of sanitary fluid transfer equipment and pumps designed to safely move ingredients in highly regulated, hygienic industries.
Pump solutions for corrugated-cardboard manufacturing, designed to support starch circulation, reduce energy use, improve reliability, and lower operating costs.
Centralized automatic lubrication systems for food and beverage processing equipment. Solutions include electric and pneumatic lubrication pumps, divider/progressive valves, injectors, and washdown-rated accessories to improve equipment reliability and reduce maintenance costs.
Tank-free, melt-on-demand hot-melt adhesive systems for packaging and end-of-line sealing. InvisiPac systems automatically feed adhesive pellets, minimize char buildup and nozzle plugging, and support reliable, high-speed carton and case sealing.
Hygienic double-diaphragm pumps for sanitary transfer of food, beverage, and other sensitive products. Designed for dry-running, self-priming operation and easy cleaning, with tri-clamp connections, CIP capability, and stainless-steel construction to support contamination-free fluid handling.
SoloTech peristaltic pumps for precise, reliable chemical and fluid transfer. The single-roller, hose-pump design reduces maintenance and hose wear while providing consistent flow for abrasive, corrosive, or difficult-to-handle materials.
Lightweight manual pressure-feed air spray gun for industrial painting applications. Designed for comfortable, low-fatigue operation while delivering controlled atomization, clean finish quality, and efficient coating transfer.
Liquify GT is a microbial drain-treatment product designed to break down grease, oils, fats, and sludge in drains and traps. It is presented as a chemical-free solution that helps reduce odors, blockages, and maintenance needs.
Motion is proud to partner with HYDAC to provide our Filter Cart Stocking Program. These filter units come without elements, allowing for the selection of the best micron element for each customer. See what filter carts are currently in stock at Motion and available to you today.
Staggering loads. Intense heat. Mechanical shock, misalignment and thermal expansion. Extreme speeds, both high and low. Intense heat. Contamination from mill scale and water vapor
Your success demands reliable components. Motion partners with industry-leading manufacturers to deliver top-tier MRO solutions�from bearings and fluid power to automation�keeping your site running smoothly.