IMPROVE PLANT 

PRODUCTIVITY & SAFETY.

Your account

Sign In I Register

Locations

Knowledge Hub

shoppingcart

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

Follow Us

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

EXPANSION JOINTS

Talk to a SpecialistTalk to a SpecialistTalk to a Specialist

BEARING ISOLATORS

Open 24/7/365

Shop Garlock

GASKETS

GYLON EPIX® provides superior functional performance by combining the traditional attributes of GYLON® with an innovative surface design.

Shop Style 3510

Mi ITEM NUMBER
03494386

GYLON EPIX® Style 3510

  • Same performance and load retention as 1/16 
  • Same compressibility and conformability as 1/8   
Garlock, Garlock GYLON EPIX® STYLE 3510
Shop Style 3545

Mi ITEM NUMBER
05797745

GYLON Style 3545

  • Tight seal  
  • Withstands a wide range of chemicals 
  • Can be cut from larger sheets, reducing inventory costs and expensive downtime
  • Extremely high conformability to irregular surfaces at low compressive stresses  
Garlock, Garlock GYLON Style 3545

The Garlock Expansion Joint Family of Abrasion Resistant Products has proven to reduce wear and extend the service life of the expansion joints. ABRA-LINE®, ABRA-SHIELD™ and Natural Rubber provide superior performance and exceptional quality in chemical processing and other markets.

Shop ABRA-LINE®

Mi ITEM NUMBER
09527632

ABRA-LINE®

  • Lab and field tested for long life and exceptional reliability
  • Seamless flange face eliminates need for gaskets 
  • Can be custom designed for greater movement capability and easier installation 
Garlock, Garlock ABRA-LINE®
Shop ABRA-SHIELD™

Mi ITEM NUMBER
07668893

ABRA-SHIELD™ 

  • Over 50% better abrasion
    resistance than standard materials
  • Superior resistance to attack by petroleum oils, ozone and UV 
Garlock, Garlock ABRA-SHIELD™
Shop Ear Plugs

Mi ITEM NUMBER
09201918

GYLON EPIX® STYLE 3510

  • Disposable Soft Polyurethane Foam Ear Plugs   
  • NRR 32 
Shop Ear Plugs

Mi ITEM NUMBER
09166080 

GYLON Style 3545

  • Disposable Soft Polyurethane Foam Ear Plugs   
  • NRR 30 

Garlock offers high-performance bearing isolators specifically designed and engineered to give you the maximum performance on
your rotating equipment.

Shop Bearing Isolators
  • Extended bearing life 
  • Consistent sealing performance 
  • Non-wearing components means seal properties are not degraded over time 
Garlock, Garlock Klozure® GUARDIAN® Bearing Isolator

KLOZURE® GUARDIAN®

Shop Bearing Isolators

KLOZURE® ISO-GARD®

Garlock, Garlock KLOZURE® ISO-GARD® Bearing Isolators
  • Extended bearing life
  • Consistent sealing performance 
  • Filled PTFE construction provides excellent chemical compatibility
Shop Bearing Isolators

PIP® 302-0500  

  • ANSI Type R Class 2 
  • Two-Tone Eleven Pocket Surveyor's Vest with Solid Front and Mesh Back 
Shop Bearing Isolators

PIP® 302-MVGZ4P 

  • ANSI Type R Class 2 
  • Three-Pocket Mesh Breakaway Vest 

GYLON Style 3504

  • Superior compressibility 
  • Available across Gasket Sheet Material, GYLON® EPIX, TUFF-RAIL® Tank Car Manway Gaskets, and more   
  • Will not support flame 
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications 
  • Tight seal

Mi ITEM NUMBER
03493944

Shop Style 3504
Garlock, Garlock GYLON Style 3504

GYLON EPIX® Style 3500

  • Same performance and load retention as 1/16 
  • Same compressibility and conformability as 1/8 

Mi ITEM NUMBER
13111828

Shop Style 3500
Garlock, Garlock GYLON EPIX® STYLE 3500

Quality solutions from leaders in sealing integrity

Contact a Rep

Protect employees and the environment from 
chemical exposure.

Mi expert technicians are available 24/7/365 with hands-on support and custom solutions to keep your equipment and machines operating.

Learn More

GUARDIAN™ bearing isolators offer exceptional bearing protection for pumps, motors and bearing-supported industrial equipment under harsh conditions. 

Key Benefits

  • Multipurpose general service seal, designed to reduce downtime from equipment failure. 
  • Bidirectional sealing provides both ingress and egress protection.
  • Patented unitizing ring eliminates the metal-to-metal contact found in other metallic labyrinth seals.

IMPROVE PLANT 
PRODUCTIVITY 
& SAFETY

Protect employees and the environment from chemical exposure.

The Garlock® family of companies creates sealing solutions that resist the extreme temperatures
and corrosive materials of chemical processing environments to deliver
unparalleled safety, performance and reliability.

High Performance Sealing Solutions for Chemical Processing

The Garlock® family of companies creates sealing solutions that resist the extreme temperatures and corrosive materials of chemical processing environments, delivering unparalleled safety, 
performance and reliability.

Quality Solutions in
Sealing Integrity

Garlock® creates sealing solutions that resist the extreme temperatures and corrosive materials of chemical processing environments, delivering unparalleled safety, performance and reliability.

Quality Solutions From Leaders in Sealing Integrity

The Garlock® family of companies creates sealing solutions that resist the extreme temperatures and corrosive materials of chemical processing environments, delivering unparalleled safety, 
performance and reliability.

Quality Solutions in
Sealing Integrity

Garlock® creates sealing solutions that resist the extreme temperatures and corrosive materials of chemical processing environments, delivering unparalleled safety, performance and reliability.

Quality Solutions From Leaders in Sealing Integrity