Motion
267-HPF610
Disposable Soft Polyurethane Foam Ear Plugs - NRR 30
Mi Item #09166080
MFR #267-HPF610
Price$0.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Soft Polyurethane Foam Ear Plugs - NRR 30
Mi Item #09166080
MFR #267-HPF610

Mfr description
267-HPF610 EZ TWIST FOAM EAR PLUG
  • Just Insert & Twist! The fastest fitting foam ear plugs
  • Shape conforms to most ear canals
  • Softest most comfortable cylinder shaped ear plug
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.24/each

Specifications

Dimensions

  • Size
    OS

Details

  • Disposable
    Yes
  • Manufacturer Upc Number
    616314268694
  • Noise Reduction Rating Nrr
    30 dB
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    Barrel Push-In
  • UPC_NO
    616314268694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)