Specifications
Dimensions
- SizeOS
Details
- DisposableYes
- Manufacturer Upc Number616314264979
- Noise Reduction Rating Nrr32 dB
- Plug MaterialPolyurethane Foam
- Plug ShapeTapered
- UPC_NO616314264979
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)