Your account

Sign In I Register

Locations

Knowledge Hub

shoppingcart

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

Follow Us

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2021 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

THERMOPLASTIC HOUSED MOUNTED BEARING UNITS 

Talk to a SpecialistTalk to a SpecialistTalk to a Specialist

Open 24/7/365

STAINLESS STEEL UNITS

All Sentinel Series stainless steel mounted units are equipped with solid stainless steel housings designed with flat surfaces, tumbled smooth, and void of cavities. These cap-capable units allow you to add or remove covers depending on your unique application needs.

Shop 3-Bolt Flanged

Mi ITEM NUMBER
08274050 

SUCFB205-16 

  • 3-Bolt Flanged Unit
  • 1.0000 in Bore
  • Set Screw Locking
  • SUCFB Type
Shop 2-Bolt Rhombus

Mi ITEM NUMBER
08228898 

SUCFL206-20 

  • 2-Bolt Rhombus Flanged Unit
  • 1.2500 in Bore
  • Set Screw Locking
  • SUCFL Type

Sentinel Series Thermoplastic housed bearing units are engineered for the harsh conditions of the food and beverage industry to improve equipment uptime, increase production, and provide value.

SUCP205-16 

  • Pillow Block Unit
  • 25.400 mm, 1.0000 in Bore
  • Set Screw Locking
  • SUCP Type

Mi ITEM NUMBER
06179961 

Shop Pillow Block

SUCF205-16 

  • 4-Bolt Flanged Unit
  • 1.0000 in Bore
  • Set Screw Locking
  • SUCF Type

Mi ITEM NUMBER
06958208 

Shop 4-Bolt Flanged

Corrosion-resistant bearings that survive the rigorous demands of the food and beverage industry.

The Sentinel Series provides solutions to improve equipment effectiveness, increase production, and provide value.

NTN SENTINEL SERIES

  • Available in solid-base reinforced thermoplastic or solid stainless steel housing designs
  • Mounted bearing units are cap capable, allowing you to add or remove covers depending on your needs
  • Insert bearings are filled with FDA H1 food-grade grease or NTN's H1 solid polymer lubricant

A major beverage producer switched to NTN Sentinel Series mounted units due to frequent bearing failure and saved over $127,000.

Read the Process

OVER $127,000 SAVED

SHOP SENTINEL SERIES:

HARSH WASHDOWN CONDITIONS?

MEET YOUR NEW FAVORITE BEARINGS.

Increase production, decrease downtime, and reduce failures in your plant.

SUCPPL208 

Mi ITEM NUMBER
06179621 

Shop Mounted Bearing
  • 1.5748 in Bore
  • Two-Bolt Base
  • Pillow Block Unit

SUCPPL207-23 

Mi ITEM NUMBER
06179582 

Shop Mounted Bearing
  • 1.4375 in Bore
  • Two-Bolt Base
  • Pillow Block Unit

SUCPPL207-20  

Mi ITEM NUMBER
06179549  

Shop Mounted Bearing
  • 1.2500 in Bore
  • Two-Bolt Base
  • Pillow Block Unit

SUCPPL205-16 

Mi ITEM NUMBER
06179510 

Shop Mounted Bearing
  • 1.0000 in Bore
  • Two-Bolt Base
  • Pillow Block Unit

HARSH WASHDOWN CONDITIONS?

MEET YOUR NEW FAVORITE BEARINGS.

Increase production, decrease downtime, and reduce failures in your plant.

STAINLESS STEEL INSERT BEARINGS

Sentinel Series insert bearings are filled with FDA H1 food-grade grease or NTN's H1 solid polymer lubricant for optimal effectiveness of equipment.

SUC205 

Mi ITEM NUMBER
06179822 

Shop Insert Bearing
  • 25 mm Bore
  • Set Screw
  • SUC/MUC

SUC204-12 

Mi ITEM NUMBER
06179816  

Shop Insert Bearing
  • 0.7500 in Bore
  • Set Screw
  • SUC/MUC

SUC206-20 

Mi ITEM NUMBER
06179838 

Shop Insert Bearing

SUC208-24 

  • 1.5000 in Bore
  • Set Screw
  • SUC/MUC

Mi ITEM NUMBER
06179875 

Shop Insert Bearing
  • 1.2500 in Bore
  • Set Screw
  • SUC/MUC