Motion
SUC205

NTN
SUC205

Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 2.0472 in OD, 1.3425 in Width, Standard Duty, Set Screw Locking
MI ITEM #06179822
MFR #SUC205
Price$180.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC205

Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 2.0472 in OD, 1.3425 in Width, Standard Duty, Set Screw Locking
MI ITEM #06179822
MFR #SUC205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$180.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0197 in
  • Inner Ring Width  
    1.3425 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3425 in
  • Precision Rating
    ISO Class 0
  • Set Screw Thread Size
    M6x1
  • Weight
    0.441 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413529500048
  • Max Operating Temperature
    250 °F
  • Max Rpm
    5100 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529500048

Overview

Mfr description
SUC205 SET SCREW, STAINLESS INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text