Motion
SUCPPL208

NTN
SUCPPL208

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Thermoplastic Material, Standard Duty
Mi Item #06179621
MFR #SUCPPL208
Price$543.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL208

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Thermoplastic Material, Standard Duty
Mi Item #06179621
MFR #SUCPPL208

Mfr description
SUCPPL208 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    49.20 mm
  • Base Width
    2.1300 in, 54.0 mm
  • Bolt Center To Center Length
    5.3900 in
  • Bore Diameter
    40 mm
  • Overall Length
    184 mm
  • Overall Width
    54 mm
  • Weight
    2.31 lbs

Details

  • Bearing Number
    SUC208
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PPL208
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413520461478
  • Max Rpm
    3300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5130 lbf
  • Radial Static Load Capacity
    4090 lbf
  • Replacement Bearing
    SUC208
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253054221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)