Your account

Sign In I Register

Locations

Knowledge Hub

shoppingcart

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

Type E Pillow Block Roller Bearings

Timken stainless bearings deliver reliable performance in a wide range of applications and conditions.

Shop Now

E-P2B-TRB-2

Type E Pillow Block Roller Bearing

2.0000 in Bore Dia., Two-Bolt Base, Solid Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)

Mi ITEM NUMBER
04305297

SHOP NOW

The Largest Inventory of High-Quality Timken Type E Bearings.

Timken Quality Roller Bearings

Type E Bearings – Available to Ship Now

Contact Us

Bearings, belts, chains, couplings, and more from the name you trust.

Contact Us

Type E housed units feature industry-leading premium tapered roller bearings, high-performance seals, e-coated housings and locking collars. 

Timken Type E Tapered Roller Bearing Housed Units

Read More

Compared to the leading competitor’s seal, Timken's triple-barrier internal seal is more effective,
resulting in 7 times less water and 40% less mud/salt slurry contamination ingress.


The type E bearing yields a design life that is 47% higher than the current industry-leading competitor.

Type E Take-Up Roller Bearings

Get 47% longer life with optimized Timken tapered roller bearings versus competitors’ bearings. 

Shop Now

E-TTU-TRB-3 7/16

Take-Up Roller Bearing

Top Angle, Tapered Roller, 3.4375 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed) 

Mi ITEM NUMBER
04802126 

Shop Now

Mi ITEM NUMBER
04802120 

E-TTU-TRB-2 15/16

Take-Up Roller Bearing

Top Angle, Tapered Roller, 1.9375 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed) 

Shop Now

Mi ITEM NUMBER
04802107 

E-TTU-TRB-1 15/16

Take-Up Roller Bearing

Top angle 49.213 mm 1.9375 in Bore 

Shop Now

Mi ITEM NUMBER
04802111 

E-TTU-TRB-2 3/16 

Take-Up Roller Bearing

Top Angle, Tapered Roller, 2.1875 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)


Shop Now

E-P2B-TRB-3 7/16

Type E Pillow Block Roller Bearing

3.4375 in Bore Dia., Two-Bolt Base, Solid Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)

Mi ITEM NUMBER
04305309 

Shop Now

E-P4B-TRB-4 15/16

Type E Pillow Block Roller Bearing

4.9375 in Bore Dia., Four-Bolt Base, Solid Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)

Mi ITEM NUMBER
04305325 

Shop Now

E-P2B-TRB-1 3/8

Type E Pillow Block Roller Bearing

1.3750 in Bore Dia., Two-Bolt Base, Solid Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)

Mi ITEM NUMBER
04305289 

Type E Four-Bolt Roller Bearings

The Type E bearing yields a design life that is 47% higher than the current industry-leading competitor.

Shop Now

E-4BF-TRB-3

Four-Bolt Square Roller Bearing

Tapered Roller Bearing, 3.0000 in Bore, Non-Expansion Bearing (Fixed), Heavy Duty, Cast Iron, Locking Device: Concentric Collar

Mi ITEM NUMBER
04596491 

Shop Now

E-PF-TRB-4

Four-Bolt Piloted Flange Roller Bearing

Tapered Roller Bearing, 4.0000 in Bore, Non-Expansion Bearing (Fixed), Heavy Duty, Cast Iron, Locking Device: Concentric Collar 

Mi ITEM NUMBER
04802347 

Shop Now

E-PF-TRB-5 

Four-Bolt Roller Bearing

Tapered Roller Bearing, 5.0000 in Bore, Non-Expansion Bearing (Fixed), Heavy Duty, Cast Iron, Locking Device: Concentric Collar


Mi ITEM NUMBER
04305325 

Shop Now

E-PF-TRB-2

Four-Bolt Roller Bearing

Tapered Roller Bearing, 2.0000 in Bore, Non-Expansion Bearing (Fixed), Heavy Duty, Cast Iron, Locking Device: Concentric Collar 

Mi ITEM NUMBER
04802323 

SEAL PERFORMANCE COMPARISON

AVAILABLE TO SHIP NOW!

Unlock premium performance, manage high axial and radial loads, and avoid contamination.

Type E Bearings are engineered to improve the reliability of applications in the most demanding environments, resulting in increased uptime, lower maintenance costs, and an overall lower cost of ownership.

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-800-526-9328

Follow Us

1-800-526-9328

Open 24/7/365