Motion
E-TTU-TRB-1 15/16

TIMKEN
E-TTU-TRB-1 15/16

Take-up Roller Bearing Unit - Top Angle, Mounted Tapered Roller Bearing, 1-15/16 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04802107
MFR #E-TTU-TRB-1 15/16
Price$763.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TTU-TRB-1 15/16

Take-up Roller Bearing Unit - Top Angle, Mounted Tapered Roller Bearing, 1-15/16 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04802107
MFR #E-TTU-TRB-1 15/16

Mfr description
E-TTU-TRB-1 15/16 TAKE-UP BRG
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$763.70/each

Specifications

Dimensions

  • Body Width
    3-1/2 in, 88.90 mm
  • Bore Diameter
    1-15/16 in
  • Housing Dimensions
    2-9/16 in, 65.09 mm
  • Housing Width
    2-9/16 in, 65.09 mm
  • Inner Ring Width
    3.5 in
  • Length Through Bore
    3.5 in
  • Overall Height
    6.3750 in
  • Overall Length
    6-1/2 in, 165.09 mm
  • Overall Width
    3.5000 in
  • Shaft Diameter
    1-15/16 in, 49.21 mm
  • Slot Spacing
    5.1875 in
  • Weight
    13.76 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bearing Series
    Type E
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Grease Type
    Grease - Premium Industrial
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Locking Device
    Concentric Collar
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    E-TTU-TRB-1 15/16
  • Manufacturer Upc Number
    0053893778297
  • Max Operating Temperature
    250 °C
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    Take-Up: Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    10300 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Seal Type
    Triple Barrier Seal
  • Self Aligning
    No
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    191273.5 N, 43000 lbf
  • Type Of Bearing
    Mounted Tapered Roller Bearing
  • Unit Type
    Top Angle
  • UPC_NO
    053893778297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)