Motion
E-TTU-TRB-2 3/16

TIMKEN
E-TTU-TRB-2 3/16

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 2-3/16 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #04802111
MFR #E-TTU-TRB-2 3/16
Price$888.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TTU-TRB-2 3/16

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 2-3/16 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #04802111
MFR #E-TTU-TRB-2 3/16

Mfr description
E-TTU-TRB-2 3/16 TAKE-UP BRG
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$888.28/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Housing Dimensions
    2-9/16 in, 65.09 mm
  • Housing Width
    2-9/16 in, 65.09 mm
  • Inner Ring Width
    3-3/4 in, 95.25 mm
  • Overall Height
    6.8750 in
  • Overall Length
    7.0000 in, 177.80 mm
  • Overall Width
    3.7500 in
  • Shaft Diameter
    2-3/16 in, 55.56 mm
  • Slot Spacing
    5.8125 in
  • Tap Thread Size
    1/8 in
  • Weight
    16.68 lbs

Details

  • Bearing Series
    Type E
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Grease Type
    Grease - Premium Industrial
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease Fitting
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    E-TTU-TRB-2 3/16
  • Manufacturer Upc Number
    053893778495
  • Material
    Cast Iron
  • Max Rpm
    2730 rpm
  • Maximum Speed
    2730 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    10900 lbf
  • Radial Static Load Capacity
    214404.4 N, 48200 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Barrier Seal
  • Sealing Type
    Double Lip Seal
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    214404.4 N, 48200 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
  • UPC_NO
    053893778495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)