Facility Maintenance

Motion carries an extensive inventory of facility maintenance products that will meet your requirements.

Choose from a variety of options in automotive parts and maintenance; clamping, workholding, and positioning; fasteners and hardware; food service supplies; heating and cooling; home and office supplies; lighting and electrical components; outdoor power equipment and lawn maintenance; and packaging and shipping supplies. We also carry paint and painting supplies; pest control; pipe valves, and fittings; plumbing parts and repair; plumbing valves; pumps; raw materials; storage lockers; testing instruments; and welding supplies and equipment.

What Are Facility Maintenance Products?

The term "facility maintenance" is used to describe the various processes and procedures involved in maintaining and optimizing any kind of business facility, from an office to a warehouse. Therefore, when we talk about facility maintenance products, this can refer to any of the many tools, devices, accessories, and other essentials used for maintaining a facility, which could include everything from welding equipment to heating and cooling essentials.

What Are Facility Maintenance Products Used for?

As the name suggests, facility maintenance products are used to maintain facilities in various ways. Each of these products has its own distinct purpose and usage. Testing instruments, for example, are used for testing and regulating machines, devices, and environments to ensure that certain standards are met.

Heating and cooling devices, meanwhile, are used to control and regulate the temperatures in certain areas, while office supplies are simply used to fill out offices and provide workers with the tools they need to carry out their duties.

The Best Facility Maintenance Products

When looking for any kind of facility maintenance products, quality is of the utmost importance. It’s vital to find good quality items that will allow you to get the best results and keep any facility in prime condition. Motion is the place to be for the very best facility maintenance items.

Buy Facility Maintenance Products Online

Shop with Motion to find the finest facility maintenance goods at the most affordable prices. We have one of the biggest selections of facility maintenance essentials anywhere online, so take a look through the full catalog and place your order today.

FILTER
PRODUCT CATEGORY
PRODUCT TYPE
MOTOR HORSEPOWER

67,496 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Energizer EN91
Energizer  EN91
Energizer Industrial® Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
MI ITEM #02952092
MFR #EN91
Factory Order
$0.73/each
Holo Krome 73124
Holo Krome  73124
Socket Cap Screw, Steel, Thread Size: 7/16-20", Length: 1-1/4", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531207
MFR #73124
In stock
$1.08/each
Duracell PC1500BKD
Duracell  PC1500BKD
Duracell Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
MI ITEM #02537657
MFR #PC1500BKD
In stock
$0.89/each
Filtration Manufacturing 0208-12122
Filtration Manufacturing  0208-12122
0208-12122 MERV 8 PLEAT 12X12X2
MI ITEM #03464393
MFR #0208-12122
In stock
$9.44/each
Techniweld C11012
Techniweld  C11012
Blue Star® Victor One Piece Cutting Tip - Acetylene, 2 Tip Size
MI ITEM #04312532
MFR #C11012
Factory Order
$11.70/each
Filtration Manufacturing 0213-12242
Filtration Manufacturing  0213-12242
0213-12242 MERV 13 PLEAT 12X24X2
MI ITEM #04322302
MFR #0213-12242
In stock
$22.95/each
Filtration Manufacturing 0208-14201
Filtration Manufacturing  0208-14201
0208-14201 MERV 8 PLEAT 14X20X1
MI ITEM #03091345
MFR #0208-14201
In stock
$8.97/each
Filtration Manufacturing 0213-14201
Filtration Manufacturing  0213-14201
Air Filter MERV 13 Pleated 14X20X1
MI ITEM #12300988
MFR #0213-14201
Factory Order
$17.32/each
Milwaukee Tool 2161-21
Milwaukee Tool  2161-21
USB Rechargeable 1100L Twist Focus Flashlight
MI ITEM #10644741
MFR #2161-21
DOT Ship Hazard
In stock
DOT Ship Hazard
$146.27/each
Streamlight Inc 76161
Streamlight Inc  76161
PolyStinger LED Rechargeable Multi-Function Polymer Flashlight
MI ITEM #06050531
MFR #76161
In stock
$278.61/each
Filtration Manufacturing 0208-16242
Filtration Manufacturing  0208-16242
0208-16242 MERV 8 PLEAT 16X24X2
MI ITEM #02989543
MFR #0208-16242
In stock
$10.10/each
ITW Professional Brands 84005
ITW Professional Brands  84005
Dykem® Paint Marker - Orange, Medium Tip, Pocket Clip Not Included, 12 per pack
MI ITEM #02422837
MFR #84005
DOT Ship Hazard
In stock
DOT Ship Hazard
$6.57/each
CRC Industries Inc 05084
CRC Industries Inc  05084
CRC Automotive Brakes & Parts Fluid - Liquid, Transparent, Aerosol
MI ITEM #01633424
MFR #05084
DOT Ship Hazard
Factory Order
DOT Ship Hazard
$7.42/each
Energizer EN22
Energizer  EN22
Energizer Industrial® Standard Battery - 9V, Chemistry: Alkaline, 9 Volt, Package Qty: 12
MI ITEM #02952090
MFR #EN22
Factory Order
$2.85/each
Dixon Valve & Coupling Company, LLC AWR4
Dixon Valve & Coupling Company, LLC  AWR4
Flat Washer, Material: Rubber, System of Measurement: Inch, Weight: 0.0100lb, Package Quantity: 50Per Pack
MI ITEM #00348376
MFR #AWR4
In stock
$1.00/each
Energizer EN93
Energizer  EN93
Energizer Industrial® Standard Battery - C, Chemistry: Alkaline, 1.5 Volt, Package Qty: 12
MI ITEM #02952096
MFR #EN93
In stock
$1.49/each
Pinnacle Climate Technologies MH-190T-KFA
Pinnacle Climate Technologies  MH-190T-KFA
Master Portable Heater with Cord - 190000 Btu, Diesel, Kerosene, Forced Air, 4750 ft² Heating Area
MI ITEM #07166450
MFR #MH-190T-KFA
In stock
$1,020.05/each
Dewalt DCBL772X1
Dewalt  DCBL772X1
FLEXVOLT® Brushless Handheld Axial Blower - 60 V, 125 mph Air Speed
MI ITEM #09011547
MFR #DCBL772X1
DOT Ship Hazard
In stock
DOT Ship Hazard
$381.72/each
Krylon Industrial Paints A04403007
Krylon Industrial Paints  A04403007
Krylon® Aerosol Spray Paint - Blue, 10 oz Container Size, Modified Alkyd, Exterior, Interior, Gloss Finish, Modified Alkyd, 9 ft² Coverage Range, 15 min to 2 hrs Dry Time
MI ITEM #02529027
MFR #A04403007
DOT Ship Hazard
In stock
DOT Ship Hazard
$7.53/each
Streamlight Inc 74752
Streamlight Inc  74752
Strion Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 615 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 500/250/125 Lumens
MI ITEM #06173268
MFR #74752
DOT Ship Hazard
In stock
DOT Ship Hazard
$396.14/each
Made in USA 03203551
Made in USA  03203551
Hose Repair Kit
MI ITEM #11674375
MFR #03203551
In stock
$214.98/each
Value Collection 04425047
Value Collection  04425047
24 Volts, DC, 37.5 CFM, Square Tube Axial Fan;0.13 Amp Rating, 2,700 to 3,000 RPM, 3.15" High x 3.15" Wide x 1" Deep
MI ITEM #11725214
MFR #04425047
In stock
$43.88/each
Powerblanket BH55PRO
Powerblanket  BH55PRO
Drum Heater Blanket -
MI ITEM #05047327
MFR #BH55PRO
Factory Order
$1,030.81/each
LA-CO Industries, Inc., Markal 96822
LA-CO Industries, Inc., Markal  96822
PAINT RITER VAPM RED/VAPM RED
MI ITEM #02521539
MFR #96822
DOT Ship Hazard
In stock
DOT Ship Hazard
$7.56/each
Showing 1-24 of 67,496