Raw Materials

Motion has an extensive collection of raw materials that can be used for many types of industrial projects. Shop Motion’s large selection of ceramics, compounds and machinable wax, rubbers, stainless steel tool wraps, tube stocks, wire cloths, drill rods, foams, cords, composites, plastics, and much more.

Looking for industrial raw materials for future projects? No matter what kind of work you have planned, you can find the industrial raw materials you need at Motion, including high-grade industrial foam, top quality industrial rubber, and more.

What are Industrial Raw Materials?

A raw material, or feedstock, is a kind of basic or unprocessed material that is ready to be used to produce goods or for other purposes. These are simply materials in their raw or pure form, without any particular refinement or major processing. There are many different kinds of industrial raw materials, including raw latex, crude oil, raw biomass, ceramics, ball stock, composites, drill rod, foam, graphite, metals, plastics, rubber, bar stock, and more.

What are Industrial Raw Materials Used for?

Each and every industrial raw material is different, with its own features, characteristics, and properties, and each raw material can also have its own uses and applications. Raw industrial foam, for example, may be used in the production of items like insulation for buildings and door frames, while industrial rubber in raw form may be used in industries like engineering, aerospace, and automotives. Raw materials form the foundations of countless industries.

The Best Industrial Raw Materials

When you’re investing in raw materials, it’s important to get good value for money and high quality items. The best quality raw materials will help you make the best quality final products, and you’ll find nothing but the finest raw materials for sale here at Motion, including rubber, metal, plastic, tube stock, felt, flat stock, and more.

Buy Industrial Raw Materials Online

Motion is the best place to purchase raw materials like industrial rubber and plastics online. We stock and sell a varied range of raw materials in various quantities to suit all your needs, with only the fairest prices and the highest standards of customer care.

FILTER
PRODUCT CATEGORY
PRODUCT TYPE
SHAPE
WIDTH
MATERIAL
OUTSIDE DIAMETER
THICKNESS

40,820 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Precision Brand 17195/17S2
Precision Brand  17195/17S2
Roll Shim Stock, Inch, 0.002", 0.051mm, 100", 6", Brass
MI ITEM #01557933
MFR #17195/17S2
In stock
$34.09/pack
Precision Brand 14375
Precision Brand  14375
Zinc Plated Steel Keystock, Type: Oversized, Width: 1/2", Length: 1ft, Thickness: 1/2"
MI ITEM #01557636
MFR #14375
In stock
$9.82/bundle
Precision Brand 25463
Precision Brand  25463
Arbor Spacer or Round Shim, 2", Steel, 0.002", 2-3/4", Without Keyway, 10, System of Measurement: Inch
MI ITEM #01558860
MFR #25463
Factory Order
$42.77/pack
Precision Brand 22205/22LL4
Precision Brand  22205/22LL4
Roll Shim Stock, Inch, 0.004", 0.102mm, 50", 12", Stainless Steel
MI ITEM #01558322
MFR #22205/22LL4
In stock
$87.04/each
Precision Brand 15804
Precision Brand  15804
Zinc Plated Steel Keystock, Type: Step for Gears, Width: 5/16", Length: 1ft, Thickness: 1/4"
MI ITEM #03548327
MFR #15804
In stock
$27.51/each
Precision Brand 24279
Precision Brand  24279
Arbor Spacer or Round Shim, 1-3/8", Steel, 1/8", 1-7/8", With Keyway, 10, System of Measurement: Inch
MI ITEM #01558576
MFR #24279
Factory Order
$3.01/each
Precision Brand 14500
Precision Brand  14500
Zinc Plated Steel Keystock, Type: Oversized, Length: 12", Thickness: 1", Type: Oversized
MI ITEM #01557653
MFR #14500
In stock
$33.21/bundle
Precision Brand 22400/22LL20
Precision Brand  22400/22LL20
Roll Shim Stock, Inch, 0.02", 0.508mm, 50", 12", Stainless Steel
MI ITEM #01558318
MFR #22400/22LL20
In stock
$131.23/each
Precision Brand 54499
Precision Brand  54499
Plain Steel Keystock, Type: Oversized, Width: 1", Length: 36", Thickness: 1", Type: Oversized
MI ITEM #01560499
MFR #54499
Factory Order
$125.11/each
Maudlin Products MSA2-FK
Maudlin Products  MSA2-FK
Slotted Shim - With Tab, A, 5/8 in Slot Size, 260 Kit Quantity
MI ITEM #00614127
MFR #MSA2-FK
In stock
See substitute items
$545.40/each
Precision Brand 42900
Precision Brand  42900
Slotted Shim Assortment, Stainless Steel, Inch, 260, Slot Size: 5/8"
MI ITEM #01559929
MFR #42900
In stock
$688.57/pack
Oilite BB-1500-2
Oilite  BB-1500-2
Solid Bar Stock - Oil-Impregnated Bronze Material, 1-1/2 in OD, 6-1/2 in Overall Length
MI ITEM #03083794
MFR #BB-1500-2
Supplier Network
$199.86/each
Precision Brand 25219
Precision Brand  25219
Arbor Spacer or Round Shim, 1", Steel, 1/8", 1-1/2", Without Keyway, 10, System of Measurement: Inch
MI ITEM #01558756
MFR #25219
Factory Order
$24.04/pack
Precision Brand 16450/16A10
Precision Brand  16450/16A10
Roll Shim Stock, Inch, 0.01", 0.254mm, 100", 6", Steel
MI ITEM #01557798
MFR #16450/16A10
In stock
$18.59/pack
Precision Brand 15200
Precision Brand  15200
Zinc Plated Steel Keystock, Type: Oversized, Width: 1/4", Length: 1ft, Thickness: 3/16"
MI ITEM #01557690
MFR #15200
In stock
$5.82/bundle
Value Collection 52417474
Value Collection  52417474
1 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743250
MFR #52417474
In stock
$247.75/each
Precision Brand 05065
Precision Brand  05065
Gold Plated Steel Keystock, Width: 16mm, Length: 1ft, Thickness: 10mm
MI ITEM #01557092
MFR #05065
Factory Order
$28.85/bundle
Precision Brand 57503
Precision Brand  57503
Plain Stainless Steel Keystock, Type: Undersized, Width: 1/4", Length: 1ft, Thickness: 1/4"
MI ITEM #01560544
MFR #57503
In stock
$16.00/each
USA Industrials INC BULK-PS-UHMW-910
USA Industrials INC  BULK-PS-UHMW-910
USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar -
MI ITEM #11476035
MFR #BULK-PS-UHMW-910
Factory Order
$22.17/each
Precision Brand 25307
Precision Brand  25307
Arbor Spacer or Round Shim, 1-3/4", Steel, 0.006", 2-3/4", Without Keyway, 10
MI ITEM #01558824
MFR #25307
Factory Order
$24.04/pack
USA Industrials INC BULK-PR-AC-242
USA Industrials INC  BULK-PR-AC-242
USA Sealing Acetal, POM, Acetal Homopolymer, Homopolymer, POM-H, Delrin, Acetron, Celcon, Ertacetal, Pomalux, Sustarin, Tecaform, Ultraform -
MI ITEM #11478088
MFR #BULK-PR-AC-242
Factory Order
$64.62/each
Made in USA 05408786
Made in USA  05408786
0.008" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11677706
MFR #05408786
In stock
$23.48/each
Precision Brand 14450
Precision Brand  14450
Zinc Plated Steel Keystock, Type: Oversized, Width: 3/4", Length: 1ft, Thickness: 3/4"
MI ITEM #01557646
MFR #14450
In stock
$20.42/bundle
Made in USA 05914254
Made in USA  05914254
0.039" Thick, 40mm Inside x 50mm OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #11678249
MFR #05914254
In stock
$32.45/each
Showing 1-24 of 40,820