Motion
LMB4812
Open Linear Bushing - LMB Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Open
MI ITEM #00000007
MFR #LMB4812
Price$55.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LMB Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Open
MI ITEM #00000007
MFR #LMB4812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.02/each

Specifications

Dimensions

  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Overall Width
    0.7500 in
  • Shaft Diameter  
    0.2500 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557037986
  • Measurement Standard
    Inch
  • Series
    LMB
  • UPC_NO
    4549557037986

Overview

Mfr description
LMB 4812 LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text