Motion
A61014
Closed Round Rail Ball Bushing - Precision Steel Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, 37 lbf Load Capacity, Closed
MI ITEM #00000022
MFR #A61014
Price$75.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Precision Steel Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, 37 lbf Load Capacity, Closed
MI ITEM #00000022
MFR #A61014

Mfr description
A-61014 PRECISION BALL BUSHING
  • The industry standard for self-aligning linear bearings for more than 20 years
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.99/each

Specifications

Dimensions

  • Inner Ring Width
    0.64 in
  • Outer Ring Width
    0.8750 in, 22.22 mm
  • Outside Diameter
    0.6250 in
  • Overall Height
    22.23 mm, 0.8750 in
  • Overall Length
    0.8750 in
  • Overall Width
    0.860 / 0.875 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.624 / 0.6400 in
  • Shaft Diameter  
    0.3750 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Fixed
  • Closure Type
    Closed
  • Dynamic Load Capacity
    37 lbf
  • Load Capacity
    37 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Resistance Features
    High Temperature Resistant
  • Seal Type
    Open
  • Series
    Precision Steel
  • Type
    Linear Ball
  • UPC_NO
    662486826064
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)