Motion
A61014SS
Closed Round Rail Ball Bushing - Precision Steel Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.860 / 0.875 in Overall Width, 37 lbf Load Capacity
MI ITEM #00000027
MFR #A61014SS
Price$145.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Precision Steel Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.860 / 0.875 in Overall Width, 37 lbf Load Capacity
MI ITEM #00000027
MFR #A61014SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.00/each

Specifications

Dimensions

  • Inner Ring Width
    0.64 in
  • Outside Diameter
    0.6250 in
  • Overall Length
    0.8750 in
  • Overall Width
    0.860 / 0.875 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.624 / 0.6400 in
  • Shaft Diameter  
    0.3750 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    25 lbf
  • Load Capacity
    37 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +600 °F
  • Series
    Precision Steel
  • UPC_NO
    662486100461
  • Wiper Type
    No Wiper

Overview

Mfr description
A-61014-SS PRECISION BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text