Motion
A81420
Closed Round Rail Ball Bushing - Precision Steel Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.235 / 1.250 in Overall Width, 85 lbf Load Capacity
MI ITEM #00000035
MFR #A81420
Price$80.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Precision Steel Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.235 / 1.250 in Overall Width, 85 lbf Load Capacity
MI ITEM #00000035
MFR #A81420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.91/each

Specifications

Dimensions

  • Inner Ring Width
    0.967 in
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Overall Width
    1.235 / 1.250 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.951 / 0.9670 in
  • Shaft Diameter  
    0.5000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    85 lbf
  • Load Capacity
    85 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    Precision Steel
  • UPC_NO
    662486100485
  • Wiper Type
    No Wiper

Overview

Mfr description
A-81420 PRECISION BALL BUSHING
  • The industry standard for self-aligning linear bearings for more than 20 years
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
  • Wear-resistant, engineered polymer retainers and outer sleeves reduce inertia and noise in critical, high-speed applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text