Motion
A101824SS
Closed Round Rail Ball Bushing - Precision Steel Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.485 / 1.500 in Overall Width, 150 lbf Load Capacity
MI ITEM #00000052
MFR #A101824SS
Your Price$134.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Precision Steel Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.485 / 1.500 in Overall Width, 150 lbf Load Capacity
MI ITEM #00000052
MFR #A101824SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$134.93/each(List $195.92)

Overview

Mfr description
A-101824-SS PRECISION BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Closure Type
    Closed
  • Overall Width
    1.485 / 1.500 in
  • Inner Ring Width
    1.108 in
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    105 lbf
  • Load Capacity
    150 lbf
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.092 / 1.108 in
  • Wiper Type
    No Wiper
  • Series
    Precision Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486100249

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text