Motion
KBZ16
Closed Round Rail Ball Bushing - KBZ Series, 1.0000 in Shaft Diameter, 1.5630 in Outside Diameter, 2.2500 in Overall Length, 220 lbs Load Capacity, Closed
Mi Item #00000073
MFR #KBZ16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KBZ Series, 1.0000 in Shaft Diameter, 1.5630 in Outside Diameter, 2.2500 in Overall Length, 220 lbs Load Capacity, Closed
Mi Item #00000073
MFR #KBZ16

Mfr description
KBZ16 LINEAR PRECISION BALL BEARING
  • Closed for end-supported applications
  • Balls run without difficulty into the load zone due to self-alignment
  • Load distribution over the whole ball row is more uniform
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    1.755 in
  • Outer Ring Width
    2.250 in
  • Outside Diameter
    1.5630 in
  • Overall Length
    2.2500 in
  • Overall Width
    2.250 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.0000 in

Details

  • Bearing Material
    Chrome Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    220 lbs
  • Load Capacity
    220 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Without Seals
  • Series
    KBZ
  • Static Load Capacity
    353 lbs
  • UPC_NO
    4047643184632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)