Motion
LMB203242
Open Linear Bushing - LMB Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Open
MI ITEM #00000085
MFR #LMB203242
Your Price$200.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LMB Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Open
MI ITEM #00000085
MFR #LMB203242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.00/each(List $240.00)

Overview

Mfr description
LMB 203242 LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Closure Type
    Open
  • Overall Width
    2.6250 in
  • Series
    LMB
  • Manufacturer Upc Number
    4549557038105
  • UPC_NO
    4549557038105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text