Motion
KBZ32
Closed Round Rail Ball Bushing - KBZ Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Closed
MI ITEM #00000105
MFR #KBZ32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KBZ Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Closed
MI ITEM #00000105
MFR #KBZ32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBZ32 LINEAR PRECISION BALL BEARING
  • Closed for end-supported applications
  • Balls run without difficulty into the load zone due to self-alignment
  • Load distribution over the whole ball row is more uniform
  • Smoother running, higher accelerations
  • Protects from overloading individual balls
  • Bearings achieve higher loads and longer operating life
  • In this variant, the bearing and housing are closed—High precision standard guidance systems with a fixed enveloping circle can thus be easily achieved

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    3.0000 in
  • Overall Length
    4.0000 in
  • Closure Type
    Closed
  • Overall Width
    4.000 in
  • Seal Type
    Without Seals
  • Lubrication
    Linear Lube
  • Inner Ring Width
    3.192 in
  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    -4 to +176 °F
  • Outer Ring Width
    4.000 in
  • Precision Rating
    Not Rated
  • Series
    KBZ
  • Manufacturer Catalog
  • UPC_NO
    4047643180610

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text