Motion
LMB406080
Open Linear Bushing - LMB Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, Open
MI ITEM #00000112
MFR #LMB406080
Price$600.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LMB Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, Open
MI ITEM #00000112
MFR #LMB406080

Mfr description
LMB 406080 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.16/each

Specifications

Dimensions

  • Outside Diameter
    3.7500 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Shaft Diameter  
    2.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557038198
  • Measurement Standard
    Inch
  • Series
    LMB
  • UPC_NO
    4549557038198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)