Motion
A487296
Closed Round Rail Ball Bushing - Precision Steel Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 6.0000 in Overall Length, 2600 lbf Load Capacity, Closed
Mi Item #00000120
MFR #A487296
Price$1,379.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Precision Steel Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 6.0000 in Overall Length, 2600 lbf Load Capacity, Closed
Mi Item #00000120
MFR #A487296

Mfr description
A-487296 PRECISION BALL BUSHING
  • The industry standard for self-aligning linear bearings for more than 20 years
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,379.60/each

Specifications

Dimensions

  • Inner Ring Width
    4.728 in
  • Outside Diameter
    4.5000 in
  • Overall Length
    6.0000 in
  • Overall Width
    5.970 / 6.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    4.708 / 4.728 in
  • Shaft Diameter  
    3.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Dynamic Load Capacity
    2600 lbf
  • Load Capacity
    2600 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    Open
  • Series
    Precision Steel
  • Type
    Linear Ball
  • UPC_NO
    662486100430
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)