Motion
LMB6496128
Open Linear Bushing - LMB Series, 4.0000 in Shaft Diameter, 6.0000 in Outside Diameter, Open
MI ITEM #00000126
MFR #LMB6496128
List Price$3,629.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LMB Series, 4.0000 in Shaft Diameter, 6.0000 in Outside Diameter, Open
MI ITEM #00000126
MFR #LMB6496128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,629.01/each for your price

Overview

Mfr description
LMB 6496128 LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    6.0000 in
  • Closure Type
    Open
  • Overall Width
    8.0000 in
  • Series
    LMB
  • Manufacturer Upc Number
    4549557038259
  • UPC_NO
    4549557038259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text