Motion
LMB81420AJ
Adjustable Linear Bushing - LMB Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 264, 303 N Load Capacity
MI ITEM #00000133
MFR #LMB81420AJ
List Price$71.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LMB Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 264, 303 N Load Capacity
MI ITEM #00000133
MFR #LMB81420AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.16/each for your price

Overview

Mfr description
LMB 81420 AJ LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Static Load Capacity
    505, 714 N
  • Dynamic Load Capacity
    264, 303 N
  • Series
    LMB
  • Manufacturer Upc Number
    4549557038013
  • UPC_NO
    4549557038013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text