Motion
ADJ81420
Adjustable, Closed Round Rail Ball Bushing - Precision Steel Series, 0.5000 in Shaft Diameter, 0.8760 in Outside Diameter, 1.235 / 1.250 in Overall Width, 85 lbf Load Capacity
MI ITEM #00000134
MFR #ADJ81420
List Price$115.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable, Closed Round Rail Ball Bushing - Precision Steel Series, 0.5000 in Shaft Diameter, 0.8760 in Outside Diameter, 1.235 / 1.250 in Overall Width, 85 lbf Load Capacity
MI ITEM #00000134
MFR #ADJ81420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.22/each for your price

Overview

Mfr description
ADJ-81420 ADJ DIA BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Inner Ring Width
    0.967 in
  • Bearing Material
    Steel
  • Operating Temperature Range
    Maximum of +500 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.951 / 0.9670 in
  • Wiper Type
    No Wiper
  • Series
    ADJ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486100133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text