Motion
ADJ101824
Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 150 lbf Load Capacity, Open
MI ITEM #00000143
MFR #ADJ101824
Price$123.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 150 lbf Load Capacity, Open
MI ITEM #00000143
MFR #ADJ101824

Mfr description
ADJ101824 BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.15/each

Specifications

Dimensions

  • Inner Ring Width
    1.108 in
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.092 / 1.108 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    150 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    ADJ
  • UPC_NO
    662486520023
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)