Motion
ADJ101824SS

THOMSON (ALTRA)
ADJ101824SS

Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 467.06 N Load Capacity, Closed
Mi Item #00000147
MFR #ADJ101824SS
Price$238.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ADJ101824SS

Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 467.06 N Load Capacity, Closed
Mi Item #00000147
MFR #ADJ101824SS

Mfr description
ADJ-101824-SS BALL BUSHING
  • The industry standard for self-aligning linear bearings for more than 20 years
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.34/each

Specifications

Dimensions

  • Inner Ring Width
    1.108 in
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.092 / 1.108 in
  • Shaft Diameter  
    0.6250 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Closed
  • Dynamic Load Capacity
    467.06 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +600 °F
  • Resistance Features
    Corrosion Resistant
  • Series
    ADJ
  • Type
    Linear Ball
  • UPC_NO
    662486100027
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)