Motion
LMB122026AJ
Adjustable Linear Bushing - LMB Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length
Mi Item #00000152
MFR #LMB122026AJ
Price$107.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LMB Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length
Mi Item #00000152
MFR #LMB122026AJ

Mfr description
LMB 122026 AJ LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.09/each

Specifications

Dimensions

  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557038051
  • Series
    LMB
  • UPC_NO
    4549557038051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)