Overview
Mfr description
LMB 162536 AJ LINEAR BRG
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter1.5625 in
- Overall Length2.2500 in
- SeriesLMB
- Manufacturer Upc Number4549557038082
- UPC_NO4549557038082
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data