Motion
ADJ162536
Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Open
MI ITEM #00000162
MFR #ADJ162536
Price$153.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Open
MI ITEM #00000162
MFR #ADJ162536

Mfr description
ADJ-162536 BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.70/each

Specifications

Dimensions

  • Inner Ring Width
    1.759 in
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.741 / 1.759 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    ADJ
  • UPC_NO
    662486100058
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)