Motion
LMB203242AJ
Adjustable Linear Bushing - LMB Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 1370, 1450 N Load Capacity
MI ITEM #00000170
MFR #LMB203242AJ
List Price$264.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LMB Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 1370, 1450 N Load Capacity
MI ITEM #00000170
MFR #LMB203242AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.29/each for your price

Overview

Mfr description
LMB 203242 AJ LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Static Load Capacity
    2510, 3210 N
  • Dynamic Load Capacity
    1370, 1450 N
  • Series
    LMB
  • Manufacturer Upc Number
    4549557038112
  • UPC_NO
    4549557038112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text