Motion
ADJ203242
Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 520 lbf Load Capacity, Open
MI ITEM #00000171
MFR #ADJ203242
Your Price$300.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 520 lbf Load Capacity, Open
MI ITEM #00000171
MFR #ADJ203242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$300.98/each(List $361.18)

Overview

Mfr description
ADJ-203242 ADJ DIA BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Closure Type
    Open
  • Inner Ring Width
    2.009 in
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    520 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.991 / 2.009 in
  • Wiper Type
    No Wiper
  • Series
    ADJ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486100072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text