Overview
Mfr description
LMB 243848 AJ LINEAR BRG
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter2.3750 in
- Overall Length3.0000 in
- SeriesLMB
- Manufacturer Upc Number4549557038143
- UPC_NO4549557038143
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data