Overview
Mfr description
LMB 324864 AJ LINEAR BRG
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter3.0000 in
- Overall Length4.0000 in
- SeriesLMB
- Manufacturer Upc Number4549557038174
- UPC_NO4549557038174
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data