Motion
LMB406080AJ
Adjustable Linear Bushing - LMB Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, 5190, 5490 N Load Capacity
MI ITEM #00000188
MFR #LMB406080AJ
Price$862.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LMB Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, 5190, 5490 N Load Capacity
MI ITEM #00000188
MFR #LMB406080AJ

Mfr description
LMB 406080 AJ LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.46/each

Specifications

Dimensions

  • Outside Diameter
    3.7500 in
  • Overall Length
    5.0000 in
  • Shaft Diameter  
    2.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    5190, 5490 N
  • Manufacturer Upc Number
    4549557038204
  • Series
    LMB
  • Static Load Capacity
    9090, 11600 N
  • UPC_NO
    4549557038204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)