1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LMB487296AJ
Adjustable Linear Bushing - LMB Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 6.0000 in Overall Length
MI ITEM #
00000194
MFR #
LMB487296AJ
Price
$2,219.50
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LMB487296AJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LMB487296AJ
Adjustable Linear Bushing - LMB Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 6.0000 in Overall Length
MI ITEM #
00000194
MFR #
LMB487296AJ
Mfr description
LMB 487296 AJ LINEAR BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,219
.50
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
4.5000 in
Overall Length
6.0000 in
Shaft
Diameter
3.0000 in
Details
Bushing Type
Ball Bushing
Manufacturer Upc Number
4549557038235
Series
LMB
UPC_NO
4549557038235
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items