Motion
ADJ6496128

THOMSON (ALTRA)
ADJ6496128

Adjustable, Closed Round Rail Ball Bushing - Precision Steel Series, 4.0000 in Shaft Diameter, 6.0010 in Outside Diameter, 7.960 / 8.000 in Overall Width, 5000 lbf Load Capacity
MI ITEM #00000201
MFR #ADJ6496128
List Price$3,807.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ADJ6496128

Adjustable, Closed Round Rail Ball Bushing - Precision Steel Series, 4.0000 in Shaft Diameter, 6.0010 in Outside Diameter, 7.960 / 8.000 in Overall Width, 5000 lbf Load Capacity
MI ITEM #00000201
MFR #ADJ6496128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,807.75/each for your price

Overview

Mfr description
ADJ-6496128 ADJ DIA BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    6.0000 in
  • Overall Length
    8.0000 in
  • Inner Ring Width
    6.265 in
  • Bearing Material
    Steel
  • Operating Temperature Range
    Maximum of +500 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    6.235 / 6.265 in
  • Wiper Type
    No Wiper
  • Series
    ADJ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486100126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text