Motion
ADJS750SS
Linear Shaft Seal - For Use With 122026, SSU12, SUPER12, ADJ Series
MI ITEM #00000217
MFR #ADJS750SS
List Price$101.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 122026, SSU12, SUPER12, ADJ Series
MI ITEM #00000217
MFR #ADJS750SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.81/each for your price

Overview

Mfr description
ADJ-S-750-SS SEAL

Specifications

  • UPC_NO
    662486253969
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Rubber, Stainless Steel
  • Series
    ADJ
  • Manufacturer Catalog
  • Bearing Housing Type
    Adjustable Bearing / Adjustable Housing
  • Lip Material
    Synthetic Rubber
  • Nominal Shaft Diameter
    0.750 in
  • Outer Casing Material
    Stainless Steel
  • Outside Diameter
    1.254 in
  • Seal Type
    Split / Adjustable - Seal
  • Thickness
    0.125 in
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text