Motion
ADJS1000
Linear Shaft Seal - For Use With 162536, SSU16, SUPER16, ADJ Series
Mi Item #00000220
MFR #ADJS1000
Price$45.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 162536, SSU16, SUPER16, ADJ Series
Mi Item #00000220
MFR #ADJS1000

Mfr description
ADJ-S-1000 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.36/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.000 in
  • Outside Diameter
    1.567 in
  • Thickness
    0.187 in
  • Weight
    0.10 lbs

Details

  • Bearing Housing Type
    Adjustable Bearing / Adjustable Housing
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Steel
  • Measurement Standard
    Inch
  • Outer Casing Material
    Steel
  • Seal Type
    Split / Adjustable - Seal
  • Series
    ADJ
  • UPC_NO
    662486901990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)