Motion
C250
Type-C (External Retaining Ring) - For Use With 4812, SUPER4, C Series
Mi Item #00000242
MFR #C250
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-C (External Retaining Ring) - For Use With 4812, SUPER4, C Series
Mi Item #00000242
MFR #C250

Mfr description
C250 RETAINING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    0.250 in
  • Outside Diameter
    0.550 in
  • Thickness
    0.035 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Inch
  • Retaining Ring Type
    Type-C (External Retaining Ring)
  • Series
    C
  • UPC_NO
    662486902164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)