Motion
C625
Type-C (External Retaining Ring) - For Use With 101824, SSU10, SUPER10, C Series
MI ITEM #00000254
MFR #C625
Your Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-C (External Retaining Ring) - For Use With 101824, SSU10, SUPER10, C Series
MI ITEM #00000254
MFR #C625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.30/each(List $3.33)

Overview

Mfr description
C-625 RETAINING RING

Specifications

  • UPC_NO
    662486902225
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Steel
  • For Use With
    101824, SSU10, SUPER10
  • Series
    C
  • Manufacturer Catalog
  • Nominal Housing Bore Or Outside Dia
    .625 in
  • Nominal Shaft Diameter
    0.625 in
  • Outside Diameter
    1.180 in
  • Retaining Ring Type
    Type-C (External Retaining Ring)
  • Thickness
    0.050 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text