Motion
C750SS
Type-C (External Retaining Ring) - For Use With 122026, SSU12, SUPER12, C Series
Mi Item #00000262
MFR #C750SS
Price$14.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-C (External Retaining Ring) - For Use With 122026, SSU12, SUPER12, C Series
Mi Item #00000262
MFR #C750SS

Mfr description
C-750-SS RETAINING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.96/each

Specifications

Dimensions

  • Nominal Housing Bore Or Outside Dia
    .750 in
  • Nominal Shaft Diameter
    0.750 in
  • Outside Diameter
    1.301 in
  • Thickness
    0.050 in

Details

  • For Use With
    122026, SSU12, SUPER12
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Stainless Steel
  • Measurement Standard
    Inch
  • Retaining Ring Type
    Type-C (External Retaining Ring)
  • Series
    C
  • UPC_NO
    662486902256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)