Motion
C1000SS
Type-C (External Retaining Ring) - For Use With 162536, SSU16, SUPER16, C Series
MI ITEM #00000264
MFR #C1000SS
List Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-C (External Retaining Ring) - For Use With 162536, SSU16, SUPER16, C Series
MI ITEM #00000264
MFR #C1000SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.97/each for your price

Overview

Mfr description
C-1000-SS RETAINING RING

Specifications

  • UPC_NO
    662486902133
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Stainless Steel
  • For Use With
    162536, SSU16, SUPER16
  • Series
    C
  • Manufacturer Catalog
  • Nominal Housing Bore Or Outside Dia
    1.000 in
  • Nominal Shaft Diameter
    1.000 in
  • Outside Diameter
    1.620 in
  • Retaining Ring Type
    Type-C (External Retaining Ring)
  • Thickness
    0.062 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text