Motion
DS16
Closed Round Rail Ball Bushing - Die Set Series, 1.0000 in Shaft Diameter, 1.9063 in Outside Diameter, 4.1100 in Overall Length, 350.0 lbf Load Capacity, Closed
Mi Item #00000291
MFR #DS16
Price$592.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Die Set Series, 1.0000 in Shaft Diameter, 1.9063 in Outside Diameter, 4.1100 in Overall Length, 350.0 lbf Load Capacity, Closed
Mi Item #00000291
MFR #DS16

Mfr description
DS16 DIE-SET BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$592.71/each

Specifications

Dimensions

  • Outside Diameter
    1.9063 in
  • Overall Length
    4.1100 in
  • Overall Width
    4.11 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Standard
  • Closure Type
    Closed
  • Dynamic Load Capacity
    350.0 lbf
  • Load Capacity
    350.0 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Die Set
  • Type
    Linear Ball
  • UPC_NO
    662486100751
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)