Motion
DS20
Closed Round Rail Ball Bushing - Die Set Series, 1.2500 in Shaft Diameter, 2.3100 in Outside Diameter, 520 N Load Capacity, Closed
MI ITEM #00000292
MFR #DS20
Price$655.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Die Set Series, 1.2500 in Shaft Diameter, 2.3100 in Outside Diameter, 520 N Load Capacity, Closed
MI ITEM #00000292
MFR #DS20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$655.68/each

Specifications

Dimensions

  • Outside Diameter
    2.3100 in
  • Overall Width
    4.86 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    520 N
  • Load Capacity
    520 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    Die Set
  • UPC_NO
    662486100768
  • Wiper Type
    No Wiper

Overview

Mfr description
DS20 DIE-SET BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought