Motion
DS32
Closed Round Rail Ball Bushing - Die Set Series, 2.0000 in Shaft Diameter, 3.5300 in Outside Diameter, 1100 lbf Load Capacity, Closed
Mi Item #00000294
MFR #DS32
Price$1,374.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Die Set Series, 2.0000 in Shaft Diameter, 3.5300 in Outside Diameter, 1100 lbf Load Capacity, Closed
Mi Item #00000294
MFR #DS32

Mfr description
DS-32 DIE-SET BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,374.31/each

Specifications

Dimensions

  • Outside Diameter
    3.5300 in
  • Overall Width
    6.36 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    2.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1100 lbf
  • Load Capacity
    1100 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    Die Set
  • UPC_NO
    662486100782
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)